Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
K5060 Cooker Control Unit Switchsocket 1-Gang
By MK Electric
Order Code:
ZT1121109X
£19.99
each
Inc VAT (20%)
£79.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it in
15-18
working days
Available
GBP
79.96
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/k5060-cooker-control-unit-switchsocket-1-gang/p/ZT1121109X
Add to quotation
View all Electrical Sockets
Description
Cooker Control Units, 45A DP Main Switch/13A switched socket outlet, 250V a.c.
BS 4177:1992
Tags:
#ClearanceProduct
Specifications
Specifications for K5060 Cooker Control Unit Switchsocket 1-Gang
Overall Height
40mm
Overall Depth
170mm
Current Rating
45A
Number of Poles
2
MFR Part No.
K5060RPWHI
Overall Width
136mm
Mounting
Screwed
Rated Voltage
250V
Number of Gangs
1
Socket Type
British
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome