Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
K5061 Switchsockets White 1-Gang
By MK Electric
Order Code:
ZT1121110X
£30.99
each
Inc VAT (20%)
£123.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it in
15-18
working days
Available
GBP
123.96
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/k5061-switchsockets-white-1-gang/p/ZT1121110X
Add to quotation
View all Electrical Sockets
Description
Rotary operated shutter. Dimensions: 86 x 146mm. Fixing Centres: 120.6mm. BS 4177:1992.
Tags:
#ClearanceProduct
Specifications
Specifications for K5061 Switchsockets White 1-Gang
Socket Type
British
Current Rating
45A
MFR Part No.
K5061RPWHI
Overall Depth
152mm
Overall Width
108mm
Rated Voltage
250V
Overall Height
34mm
Number of Poles
2
Mounting
Screwed
Number of Gangs
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome