K701 Shaver Socket White 2-Gang

Order Code: ZT1121117X

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Shaver/Toothbrush Supply Unit Dual Voltage 115/230v Output (220/240v 50/60Hz input). it meets BS EN 61558 making it safe for use in bathrooms.

Specifications for K701 Shaver Socket White 2-Gang
  • Number of Gangs
    2
  • Socket Type
    British
  • Current Rating
    0.2A
  • MFR Part No.
    K701RPWHI
  • Rated Voltage
    230V
  • Overall Depth
    44mm
  • Overall Width
    86mm
  • Overall Height
    146mm
  • Mounting
    Screwed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome