Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Lead Connection Plug to Plug 16A 5M - EVPP0080
By Rolec
Order Code:
ZT5032577S
£189.99
Inc VAT (20%)
£199.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/lead-connection-plug-to-plug-16a-5m-evpp0080/p/ZT5032577S
Add to quotation
View all Electrical Sockets
Description
Rolec LEAD CONNECTION PLUG TO PLUG 16A 5M Sockets & Leads EVPP0080
Tags:
#ReducedPrice
Specifications
Specifications for Lead Connection Plug to Plug 16A 5M - EVPP0080
Current Rating
16A