Metalclad Socket, 2-Gang

Order Code: ZT1121115X

£79.99 Inc VAT (20%)


Description

Metalclad protected double switch socket outlets. 2 Gang SP 30mA. Earth pin operated shutter.

Features and Benefits:
-Switched sockets provide high level protection against electrocution
-Antimicrobial properties prevent the growth of infectious diseases

See full description
Specifications for Metalclad Socket, 2-Gang
  • Overall Width
    154mm
  • Overall Depth
    186mm
  • Overall Height
    98mm
  • Current Rating
    13A
  • Mounting
    Screwed
  • Socket Type
    British
  • Number of Gangs
    2
  • Number of Poles
    1
  • Colour
    White
  • MFR Part No.
    K6233RPWHI
  • Rated Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome