Outdoor Socket, Single, with Timer

Order Code: ZT1121112X

£79.99 Inc VAT (20%)


Description

1-gang socket outlet, with electronic timer module, designed specifically for outdoor use or in areas heavily exposed to dust or splashing water. Supplied with earth terminals in backbox.

Features and Benefits:
-Extremely durable due to robust polycarbonate construction
-Sealed to IP66 against dust, water and is and is impact resistant, completely protecting virtually any 13A plug
-Easy to install due to fixed gasket, captive backed out terminal screws, clearly marked top access angled terminals, push fit knockouts and conduit entries and rear drill holes
-Easy to open and close due to polycarbonate catch
-Manufactured from recycled polycarbonate for increased impact protection and environmental friendliness
-Neutral 'make first, break last' feature provides additional electrical safety

Typical Applications:
-Ideal for gardens, workshops, industry, commercial, public areas, farm buildings,
ponds, pools etc

Notes:
-Fixing holes are for No.8 wood screws (not supplied)

See full description
Specifications for Outdoor Socket, Single, with Timer
  • Rated Voltage
    250V
  • Number of Gangs
    1
  • Overall Height
    96mm
  • MFR Part No.
    K56485GRY
  • Overall Depth
    182mm
  • Colour
    White
    Grey
  • Mounting
    Screwed
  • Socket Type
    British
  • Number of Poles
    1
  • Overall Width
    170mm
  • Current Rating
    13A