Single Socket, White, 13A

Order Code: ZT1121105X

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

1-gang socket outlet designed for ease of installation and and as a replacement for existing 13A sockets.

Features and Benefits:
-Plastic switches have a moulded 'on' indicator flash which will not rub off
-Top-facing, angled terminals make wiring quick and easy
-Only one size of screwdriver required for installation

Typical Applications:
-To replace existing 13A sockets
-New installations

Notes:
-Comply with BS 1363 Part 2:1995

See full description
Specifications for Single Socket, White, 13A
  • Overall Height
    28mm
  • MFR Part No.
    K2757RPWHI
  • Socket Type
    British
  • Number of Poles
    2
  • Mounting
    Screwed
  • Overall Width
    92mm
  • Current Rating
    13A
  • Number of Gangs
    1
  • Colour
    White
  • Overall Depth
    86mm
  • Rated Voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome