Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Slimline 13A Single Switched Socket Outlet to
By Dencon
Order Code:
ZT4955008S
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/slimline-13a-single-switched-socket-outlet-to/p/ZT4955008S
Add to quotation
View all Electrical Sockets
Description
Dencon Slimline 13A Single Switched Socket Outlet to 179954
Tags:
#BulkDiscount
Specifications
Specifications for Slimline 13A Single Switched Socket Outlet to
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome