Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 1 Gang DP Switched Neon 13A White Moulded
By Deta
Order Code:
ZT4982897S
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-1-gang-dp-switched-neon-13a-white-moulded/p/ZT4982897S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 1 GANG DP SWITCHED NEON 13A WHITE MOULDED Socket Outlets S1207DPP
Specifications
Specifications for Socket 1 Gang DP Switched Neon 13A White Moulded
Current Rating
13A
Overall Height
86mm
Material Qualifier
Ivory
Rated Voltage
250V
Width
86mm
Colour
L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome