Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 1 Gang Powerseal Outdoor
By Deta
Order Code:
ZT4995348S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-1-gang-powerseal-outdoor/p/ZT4995348S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 1 GANG POWERSEAL OUTDOOR Powerseal Outdoor Power TPS101
Specifications
Specifications for Socket 1 Gang Powerseal Outdoor
Material
E10
Width
70mm
Overall Height
85mm
Model
H4
Rated Voltage
230V
Colour
Hexagon
IP Rating
GY16
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome