Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 1 Gang SP Switched 13A White Moulded Recessed Switch
By Deta
Order Code:
ZT4984635S
£4.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-1-gang-sp-switched-13a-white-moulded-recessed-switch/p/ZT4984635S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 1 GANG SP SWITCHED 13A WHITE MOULDED RECESSED SWITCH Socket Outlets S1207R
Specifications
Specifications for Socket 1 Gang SP Switched 13A White Moulded Recessed Switch
Material Qualifier
Ivory
Width
86mm
Current Rating
13A
Overall Height
86mm
Rated Voltage
250V
Colour
L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome