Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 1 Gang Switched SP 13A Slimline Curved Edge White
By Deta
Order Code:
ZT4984625S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-1-gang-switched-sp-13a-slimline-curved-edge-white/p/ZT4984625S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 1 GANG SWITCHED SP 13A SLIMLINE CURVED EDGE WHITE Socket Outlets S1207S
Specifications
Specifications for Socket 1 Gang Switched SP 13A Slimline Curved Edge White
Width
86mm
Current Rating
13A
Material Qualifier
Ivory
Overall Height
86mm
Rated Voltage
250V
Colour
L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome