Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 1 Gang Unswitched 13A Chrome White Insert
By Deta
Order Code:
ZT5004697S
£17.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.49
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-1-gang-unswitched-13a-chrome-white-insert/p/ZT5004697S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 1 GANG UNSWITCHED 13A CHROME WHITE INSERT Socket Outlets 8535CHW
Specifications
Specifications for Socket 1 Gang Unswitched 13A Chrome White Insert
Material
STOP
Rated Voltage
250V
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome