Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 1 Gang Unswitched 13A Metalclad Back Box and knockouts
By Deta
Order Code:
ZT4983725S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-1-gang-unswitched-13a-metalclad-back-box-and-knockouts/p/ZT4983725S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 1 GANG UNSWITCHED 13A METALCLAD BACK BOX&KNOCKOUTS Socket Outlets M1206
Specifications
Specifications for Socket 1 Gang Unswitched 13A Metalclad Back Box and knockouts
Rated Voltage
250V
Width
86mm
Current Rating
13A
Overall Height
86mm
Colour
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome