Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 1 Gang Unswitched Flush 13A Brushed Stainless Steel
By Novar ED&S
Order Code:
ZT4986960S
Copy
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-1-gang-unswitched-flush-13a-brushed-stainless-steel/p/ZT4986960S
Add to quotation
View all Electrical Sockets
Description
Novar ED&S SOCKET 1 GANG UNSWITCHED FLUSH 13A BRUSHED STAINLESS STEEL Albany Plus (OWA) K732BSS
Specifications
Specifications for Socket 1 Gang Unswitched Flush 13A Brushed Stainless Steel
Material
Metal
Overall Height
86mm
Model
British Standard
Mounting Method
Flush mounted
Current Rating
13A
Width
86mm
Material Qualifier
Stainless Steel
Colour
Silver
Overall Depth
35mm