Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 1G Floor Outlet 13A Stainless Steel
By Scolmore
Order Code:
ZT4998470S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-1g-floor-outlet-13a-stainless-steel/p/ZT4998470S
Add to quotation
View all Electrical Sockets
Description
Scolmore SOCKET 1G FLOOR OUTLET 13A STAINLESS STEEL Floor Sockets FS030SS
Specifications
Specifications for Socket 1G Floor Outlet 13A Stainless Steel
Material
Metal
Model
British Standard
Current Rating
13A
Colour
Silver
Material Qualifier
Stainless Steel
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome