Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 2 Gang DP Switched 13A Chrome Black Insert - 8132CHB
By Deta
Order Code:
ZT4979893S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-2-gang-dp-switched-13a-chrome-black-insert-8132chb/p/ZT4979893S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 2 GANG DP SWITCHED 13A CHROME BLACK INSERT Socket Outlets 8132CHB
Specifications
Specifications for Socket 2 Gang DP Switched 13A Chrome Black Insert - 8132CHB
Material
STOP
Current Rating
13A
Colour
Normally open contact
Rated Voltage
250V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome