Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 2 Gang DP Switched 13A Metalclad Back Box and knockouts
By Deta
Order Code:
ZT4983849S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-2-gang-dp-switched-13a-metalclad-back-box-and-knockouts/p/ZT4983849S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 2 GANG DP SWITCHED 13A METALCLAD BACK BOX&KNOCKOUTS Socket Outlets M1209DP
Specifications
Specifications for Socket 2 Gang DP Switched 13A Metalclad Back Box and knockouts
Colour
Hexagon
Overall Height
86mm
Rated Voltage
250V
Current Rating
13A
Width
146mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome