Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 2 Gang DP Switched 13A Red Mould Red Outboard Rockers
By Deta
Order Code:
ZT4993039S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-2-gang-dp-switched-13a-red-mould-red-outboard-rockers/p/ZT4993039S
Add to quotation
View all Electrical Sockets
Description
Deta SKT 2 GANG DP SWTCHD 13A RED MLD RED OUTBOARD ROCKERS Essential Supply Socket Outlets S1295
Specifications
Specifications for Socket 2 Gang DP Switched 13A Red Mould Red Outboard Rockers
Rated Voltage
250V
Material Qualifier
Ivory
Colour
Switch
Current Rating
13A