Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 2 Gang DP Switched 13A White
By GET
Order Code:
ZT5105926S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-2-gang-dp-switched-13a-white/p/ZT5105926S
Add to quotation
View all Electrical Sockets
Description
GET SOCKET 2 GANG DP SWITCHED 13A WHITE Exclusive Fast Moving (F1) GSKTSWDP2G
Specifications
Specifications for Socket 2 Gang DP Switched 13A White
Width
146mm
Rated Voltage
230V
Overall Height
86mm
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome