Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 2 Gang DP Switched Neons 13A White Moulded
By Deta
Order Code:
ZT4982881S
£13.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-2-gang-dp-switched-neons-13a-white-moulded/p/ZT4982881S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 2 GANG DP SWITCHED NEONS 13A WHITE MOULDED Socket Outlets S1209DPP
Specifications
Specifications for Socket 2 Gang DP Switched Neons 13A White Moulded
Rated Voltage
250V
Width
146mm
Material Qualifier
Ivory
Overall Height
86mm
Current Rating
13A