Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 2 Gang DP Unswitched RCD 30MA White Passive Control
By GET
Order Code:
ZT5033513S
£64.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
64.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-2-gang-dp-unswitched-rcd-30ma-white-passive-control/p/ZT5033513S
Add to quotation
View all Electrical Sockets
Description
GET SOCKET 2 GANG DP UNSWITCHED RCD 30MA WHITE PASSIVE CONTROL Exclusive RCD Sockets (8K) LSKT2GRP
Specifications
Specifications for Socket 2 Gang DP Unswitched RCD 30MA White Passive Control
Overall Height
86mm
Current Rating
13A
Width
146mm
Rated Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome