Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 2 Gang Powerseal Outdoor
By Deta
Order Code:
ZT4995430S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-2-gang-powerseal-outdoor/p/ZT4995430S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 2 GANG POWERSEAL OUTDOOR Powerseal Outdoor Power TPS201
Specifications
Specifications for Socket 2 Gang Powerseal Outdoor
Material
E10
IP Rating
GY16
Model
H4
Current Rating
13A
Overall Height
85mm
Colour
Hexagon
Rated Voltage
230V
Width
152.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome