Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 2 Gang SP Switched 13A White Mould Rcsd Switches
By Deta
Order Code:
ZT4984481S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-2-gang-sp-switched-13a-white-mould-rcsd-switches/p/ZT4984481S
Add to quotation
View all Electrical Sockets
Description
Deta SKT 2 GANG SP SWTCHD 13A WHI MLD RCSD SWITCHES Socket Outlets S1209R
Specifications
Specifications for Socket 2 Gang SP Switched 13A White Mould Rcsd Switches
Overall Height
86mm
Width
146mm
Current Rating
13A
Rated Voltage
250V
Colour
L
Material Qualifier
Ivory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome