Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 2 Gang SP Switched 13A White Moulded
By Deta
Order Code:
ZT5036559S
£5.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-2-gang-sp-switched-13a-white-moulded/p/ZT5036559S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 2 GANG SP SWITCHED 13A WHITE MOULDED Socket Outlets V1209S
Specifications
Specifications for Socket 2 Gang SP Switched 13A White Moulded
Material Qualifier
Ivory
Rated Voltage
250V
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome