Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 2Gang Switched SP 13A Slimline Curved Edge White
By Deta
Order Code:
ZT4984472S
£7.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-2gang-switched-sp-13a-slimline-curved-edge-white/p/ZT4984472S
Add to quotation
View all Electrical Sockets
Description
Deta SOCKET 2GANG SWITCHED SP 13A SLIMLINE CURVED EDGE WHITE Socket Outlets S1209S
Specifications
Specifications for Socket 2Gang Switched SP 13A Slimline Curved Edge White
Colour
L
Width
146mm
Overall Height
86mm
Rated Voltage
250V
Material Qualifier
Ivory
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome