Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 3P Wall IP67 16A 110V 4H Yellow
By Mennekes
Order Code:
ZT5057597S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-3p-wall-ip67-16a-110v-4h-yellow/p/ZT5057597S
Add to quotation
View all Electrical Sockets
Description
Mennekes SOCKET 3P WALL IP67 16A 110V 4H YELLOW Sockets 9300
Specifications
Specifications for Socket 3P Wall IP67 16A 110V 4H Yellow
Connection System
Screwed terminal
Current Rating
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome