Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 3P Wall IP67 32A 230V 6H Blue
By Mennekes
Order Code:
ZT5057824S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-3p-wall-ip67-32a-230v-6h-blue/p/ZT5057824S
Add to quotation
View all Electrical Sockets
Description
Mennekes SOCKET 3P WALL IP67 32A 230V 6H BLUE Sockets 9351UK
Specifications
Specifications for Socket 3P Wall IP67 32A 230V 6H Blue
Current Rating
32A
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome