Switched Socket 2-Gang 13A Trade Pack SMJPPSK2GSW

Order Code: ZT1464604S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%

Order by 2pm, get it Tomorrow

Description

SMJ 13A Switched Single or Double Socket made from white plastic, suitable for internal use. BS 1363 Rated. 1 x SMJ 2-Gang Switched Socket supplied in a trade pack.

Specifications for Switched Socket 2-Gang 13A Trade Pack SMJPPSK2GSW
  • MFR Part No.
    SMJPPSK2GSW
  • Type
    Switched Socket
  • Number of Outlets
    2
  • Outlet Type
    Switched Socket
  • Number of Gangs
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome