Switched Socket, 3-Gang, Logic Plus K2737 White

Order Code: ZT1121126X

£33.99 Inc VAT (20%)


Description

13A triple switched outlet sockets with in-built fuse and holder. Supplied with 30mm fixing screws. Non-standard clean earth sockets are for use on installations where restricted access is required and will only accept MK LN647 13A non-standard plug with T-shaped earth pin. The sockets have two independent earth terminals so that they can also be used for 'clean earth' installations.

Features and Benefits:
-Plastic switches have a moulded 'on' indicator flash which will not rub off
-Can be quickly and easily installed to replace existing 13A sockets

Typical Applications:
-Existing and new installations

Notes:
-Comply with BS 1363 Part 2: 1995
-Replacement fuses comply with BS 1362: 1973

See full description
Specifications for Switched Socket, 3-Gang, Logic Plus K2737 White
  • Number of Gangs
    3
  • Overall Height
    28mm
  • Overall Depth
    208mm
  • Colour
    White
  • Number of Poles
    2
  • Current Rating
    13A
  • Rated Voltage
    250V
  • MFR Part No.
    K2737RPWHI
  • Mounting
    Screwed
  • Socket Type
    British
  • Overall Width
    118mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome