Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical - Various
Coiled Nurse-call Lead Standard 4 Pin -1.5M
By Ramblegard
Order Code:
ZT2527001S
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-various/coiled-nurse-call-lead-standard-4-pin-1-5m/p/ZT2527001S
Add to quotation
View all Electrical - Various
Description
Ramblegard Coiled Nurse-Call Lead Std 4 Pin -1.5m
Specifications
Specifications for Coiled Nurse-call Lead Standard 4 Pin -1.5M
Product Type
Coiled Nurse-call Lead
Length
1.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome