0
1

Digital Tally Counter Black - KF17285

Order Code: ZT1546241S

£2.03 Inc VAT (20%)
£2.3915% off
QuantityPriceDiscount
1 - 19£2.030%
20 - 49£1.954%
50 - 99£1.878%
100 - 199£1.7912%
200 +£1.7116%


Description

Designed to fit snugly in the hand for comfortable operation, this Q-Connect Tally Counter has a four-digit display that counts from 0000 up to 9999 at the press of a button. The counter features a reset button on the front, simply twist it to reset to zero.
Tally counter for accurate tallying
Four-digit counter
Counts from 0-9999
Hand-held format
Simple one-button operation
Reset to zero functionality
Colour: Black

See full description
Specifications for Digital Tally Counter Black - KF17285
  • MFR Part No.
    KF17285
  • Weight
    0.026kg
  • Colour
    Black
  • Product Type
    Digital Tally Counter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome