0
1

Rechargeable Heat Shrink Tool Set

Order Code: ZT2116119S

£69.99 Inc VAT (20%)


Description

Heat shrink tool kit featuring a rechargeable flame-free heat tool that provides a gentle, even heat for consistent results every time. The tool is light and easy to use with a bright LED task light for improved visibility in low light areas. The lithium battery is charged via a USB port for quick charging and a long battery life. A wide selection of tubing from 2mm to 9mm diameter is also included as well as a stand, USB cable and nozzle cover to protect the tool when not in use. A useful kit for professional wiring insulation repair and maintenance work. Rechargeable flame-free heat shrinking tool with LED light. Operating temperature range: -55°C to +125°C.Supplied with high quality G5 polyolefin tubing in a wide range of sizes and colours. Shrinkage ratio 2:1, very flexible, highly flame retardant, resistant to common fluids & solvents. Powered by USB-rechargable Lithium-Ion battery. Kit contents: rechargable heat tool; assorted coloured tubing, diameters: 2, 3.5, 5, 7, 8 & 9mm; USB charging lead. Supplied in a storage case.

See full description
Specifications for Rechargeable Heat Shrink Tool Set
  • Product Type
    Heat Shrink Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome