15 LED Hurricane Lamp (Silver)

Order Code: ZT3520543S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

SUPER BRIGHT AND ADJUSTABLE: This silver hurricane lamp is 95 lumen and has an on/off switch with a dimmer function to adjust brightness. VERSATILE: Lightweight and portable, it has a handy carry handle and hanging hook. BATTERIES INCLUDED: 235mm (9") high, this hurricane lantern is supplied with 4 x AA batteries and is ideal for camping, fishing and emergency use. Approx dimensions: 23.5cm (height) x 11.5cm (diameter) .

See full description
Specifications for 15 LED Hurricane Lamp (Silver)
  • Diameter
    11.5cm
  • Product Type
    Hurricane Lamp
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome