Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
3W LED Emergency Downlight (FED03)
By Firechief
Order Code:
ZT1196624P
£43.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/3w-led-emergency-downlight-fed03/p/ZT1196624P
Add to quotation
View all Emergency Lights
Description
Firechief 3W LED Emergency Downlight
Specifications
Specifications for 3W LED Emergency Downlight (FED03)
MFR Part No.
139-0004
Diameter
42mm
Height
24mm
Weight
0.35kg
Voltage
3w 6500K LED
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome