Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
3W LED Emergency Exit Box (FEB03)
By Firechief
Order Code:
ZT1196617P
£45.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/3w-led-emergency-exit-box-feb03/p/ZT1196617P
Add to quotation
View all Emergency Lights
Description
Firechief 3W LED Emergency Exit Box
Specifications
Specifications for 3W LED Emergency Exit Box (FEB03)
MFR Part No.
139-0012
Depth
30mm
Height
390mm
Width
190mm
Fitting
Direct to 240AC mains
Weight
1.35kg
Watts
3W
Colour Temperature
4000K
Power Factor
0.8
Rated To
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome