Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
3W Surface Mount LED Downlight 103LM NM IP20 Solid Tap White
By Emergency Range
Order Code:
ZT2422037S
£53.99
each
Inc VAT (20%)
£269.95 minimum order value
£59.99
10% off
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 14th Jan
In Stock
GBP
269.95
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/3w-surface-mount-led-downlight-103lm-nm-ip20-solid-tap-white/p/ZT2422037S
Add to quotation
View all Emergency Lights
Description
3W Surface Mount LED Downlight 103lm NM IP20 White
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3W Surface Mount LED Downlight 103LM NM IP20 Solid Tap White
Finish
White
Watts
3W
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome