Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Bulkhead LED Emnm IP65 2W 150lm Legend Pack
By Eterna Lighting
Order Code:
ZT5054494S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/bulkhead-led-emnm-ip65-2w-150lm-legend-pack/p/ZT5054494S
Add to quotation
View all Emergency Lights
Description
Head Led Emnm Ip65 2W 150Lm Legend Pack
Specifications
Specifications for Bulkhead LED Emnm IP65 2W 150lm Legend Pack
IP Rating
IP65
Length
355mm
Housing Colour
White
Light Source Type
LED replaceable
Width
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome