Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Desmond LED EMER Dwn/lgt 1.5W - RDD1P5LC-01
By LED Group
Order Code:
ZT5087312S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/desmond-led-emer-dwn-lgt-1-5w-rdd1p5lc-01/p/ZT5087312S
Add to quotation
View all Emergency Lights
Description
LED Group DESMOND LED EMER DWN/LGT 1.5W Desmond LED Emergency DL RDD1P5LC-01
Specifications
Specifications for Desmond LED EMER Dwn/lgt 1.5W - RDD1P5LC-01
Length
173mm
Colour Temperature
5700 - 5700 K
Power Factor
0.39
Input Voltage
220 - 240V
Width
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome