Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Downlight Skydisc Plus LED 4700K DIM IP65 18W 1620LM 205mm
By JCC
Order Code:
ZT5067408S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/downlight-skydisc-plus-led-4700k-dim-ip65-18w-1620lm-205mm/p/ZT5067408S
Add to quotation
View all Emergency Lights
Description
JCC DOWNLIGHT SKYDISC PLUS LED 4700K DIM IP65 18W 1620LM 205MM Skydisc Plus 14W JC72507
Specifications
Specifications for Downlight Skydisc Plus LED 4700K DIM IP65 18W 1620LM 205mm
Housing Material
Brown
Beam Angle
Thin-film
IP Rating
G38
Light Source Type
Digital-sat
Power Factor
0.9
Input Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome