Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Emergency Downlight 3.5W IP20 6000K 110LM White Non-maintained
By Emergency Range
Order Code:
ZT2422108S
£29.99
each
Inc VAT (20%)
£209.93 minimum order value
£35.99
16.5% off
Quantity
Price
Discount
1 - 9
£29.99
0%
10 +
£28.79
4%
7
Add to basket
Minimum order quantity: 7.
Get it by
Tue, 14th Jan
In Stock
GBP
209.93
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/emergency-downlight-3-5w-ip20-6000k-110lm-white-non-maintained/p/ZT2422108S
Add to quotation
View all Emergency Lights
Description
Emergency Downlight 3.5W IP20 6000K 110lm White Non-maintained self-test
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Emergency Downlight 3.5W IP20 6000K 110LM White Non-maintained
Colour
White
IP Rating
IP20
Type
Non-maintained
Watts
3.5W
Product Type
Emergency Downlight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome