Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Exit Box Maintained 3m IP20 191 x 395mm 1800MAH Including 1 Piece Legend
By Emergency Range
Order Code:
ZT2422039S
Copy
£89.99
each
Inc VAT (20%)
£449.95 minimum order value
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 6th May
In Stock
GBP
449.95
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/exit-box-maintained-3m-ip20-191-x-395mm-1800mah-including-1-piece-legend/p/ZT2422039S
Add to quotation
View all Emergency Lights
Description
Exit Box Maintained 3M IP20 191X395mm 1800mAh including 1pcs Legend
Tags:
#BulkDiscount
Specifications
Specifications for Exit Box Maintained 3m IP20 191 x 395mm 1800MAH Including 1 Piece Legend
Product Type
Exit Box
IP Rating
IP20
Dimensions
191 x 395mm