Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
exit Box REx Maintained Slim 3.5W
By LED Group
Order Code:
ZT5074782S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/exit-box-rex-maintained-slim-3-5w/p/ZT5074782S
Add to quotation
View all Emergency Lights
Description
LED Group EXIT BOX REX MAINTAINED SLIM 3.5W REX Exit Box REX4P0-01
Specifications
Specifications for exit Box REx Maintained Slim 3.5W
Length
395mm
Colour Temperature
6500 - 6500 K
Width
29mm
Input Voltage
220 - 240V
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome