Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
exit Box Slim LED 3HRM Emergency IP20 5.2W
By Eterna Lighting
Order Code:
ZT5041193S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/exit-box-slim-led-3hrm-emergency-ip20-5-2w/p/ZT5041193S
Add to quotation
View all Emergency Lights
Description
Eterna Lighting EXIT BOX SLIM LED 3HRM EMERGENCY IP20 5.2W Emergency Exit Box EBLSLIMM ETERNA DUPE
Specifications
Specifications for exit Box Slim LED 3HRM Emergency IP20 5.2W
Length
393mm
IP Rating
IP20
Light Source Type
LED replaceable
Housing Colour
White
Width
193mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome