Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
exit Sign Alpine LED Legend Arrow Up 8W Polycarbonate
By Deta
Order Code:
ZT5033293S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/exit-sign-alpine-led-legend-arrow-up-8w-polycarbonate/p/ZT5033293S
Add to quotation
View all Emergency Lights
Description
Deta EXIT SIGN ALPINE LED LEGEND ARROW UP 8W POLYCARB LED Exit Signs E/AL/M3/LED
Specifications
Specifications for exit Sign Alpine LED Legend Arrow Up 8W Polycarbonate
IP Rating
IP50
Housing Material
Plastic
Light Source Type
LED non-replaceable
Input Voltage
230 - 230V
Housing Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome