Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
exit Sign Em LED Self Test Au Legend 2.1W White Signal White
By Deta
Order Code:
ZT5096411S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/exit-sign-em-led-self-test-au-legend-2-1w-white-signal-white/p/ZT5096411S
Add to quotation
View all Emergency Lights
Description
Deta EXIT SIGN EM LED SELF TEST AU LEGEND 2.1W WHI RAL 9003 LED Exit Signs E/DA/M3/LED/3/ST
Specifications
Specifications for exit Sign Em LED Self Test Au Legend 2.1W White Signal White
Housing Material
Steel
IP Rating
IP40
Housing Colour
White
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome