Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
exit Sign Recessed Blade Em IP20
By JCC
Order Code:
ZT5072817S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/exit-sign-recessed-blade-em-ip20/p/ZT5072817S
Add to quotation
View all Emergency Lights
Description
JCC EXIT SIGN RECESSED BLADE EM IP20 Recessed Fittings JC50326
Specifications
Specifications for exit Sign Recessed Blade Em IP20
Colour Temperature
6000 - 6000 K
Housing Material
Brown
Length
225mm
Width
76mm
Input Voltage
220 - 240V
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome