Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
exit Sign Wall/clg Blade 3HRM Self Test IP20
By JCC
Order Code:
ZT5072927S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/exit-sign-wall-clg-blade-3hrm-self-test-ip20/p/ZT5072927S
Add to quotation
View all Emergency Lights
Description
JCC EXIT SIGN WALL/CLG BLADE 3HRM SELF TEST IP20 Surface ST Fittings JC50323
Specifications
Specifications for exit Sign Wall/clg Blade 3HRM Self Test IP20
Length
300mm
Colour Temperature
6000 - 6000 K
Housing Material
Brown
Width
35mm
Light Source Type
Digital-sat
Input Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome