Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Fireguard Next Generation Standard Can Only IP20/IP65 No Bezel
By JCC Lighting
Order Code:
ZT3589181S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/fireguard-next-generation-standard-can-only-ip20-ip65-no-bezel/p/ZT3589181S
Add to quotation
View all Emergency Lights
Description
Fireguard Next Generation Standard Can Only IP20/IP65 No Bezel
Tags:
#BulkDiscount
Specifications
Specifications for Fireguard Next Generation Standard Can Only IP20/IP65 No Bezel
IP Rating
IP65
IP20
Product Type
Standard Can
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome