Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
hd RadiaLED Utility Mains Emerg 12W 205mm 4000K 1150lm P JC23401EMWPR
By JCC
Order Code:
ZT5066191S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/hd-radialed-utility-mains-emerg-12w-205mm-4000k-1150lm-p-jc23401emwpr/p/ZT5066191S
Add to quotation
View all Emergency Lights
Description
Hd Radialed Utility Mains Emerg 12W 205mm 4000K 1150Lm P Jc23401Emwpr
Specifications
Specifications for hd RadiaLED Utility Mains Emerg 12W 205mm 4000K 1150lm P JC23401EMWPR
IP Rating
G38
Housing Material
Brown
Colour Temperature
4000 - 4000 K
Length
85mm
Power Factor
0.9
Light Source Type
Digital-sat
Input Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome